Shop All Vehicle Bulbs & Lenses
Satco
10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S3195
Zoro # G0957033
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Length 1.25 in
- Application Lighting
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3195
- Zoro # G0957033
- UPC # 045923031953
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.25 in |
Light Bulb Dia. | 1.38 in |
Details
Bulb Shape | MR11 |
Bulb Base Type | Bi Pin GZ4 |
Item | Bulb,Halogen,10W,MR11,Bi Pin GZ4 Base,MR |
Application | Lighting |
Voltage | 12V |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Standards | Damp Rating |
Bulb Amps | 0.833A |
Lumens | 60L |
Material | Glass / Metal |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 12 |
CRI | 100 |
Location Rating | Damp |
Filament Type | C-6 |
Description
Bulb,Halogen,10W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- SOLAS Fixed Hub Propeller Hardware Kit - BRP, Type D, 40-140 HP (17024501)
- SKF Steering Gear Pitman Shaft Seal, 17231 (17231)
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3136)
- SATCO 75W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3113)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3164)
- SATCO Bulb, Halogen, 20W, T4, Bi Pin G8 Base, Bi Pin (S4610)
- SATCO 50W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1981)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3431)
- Satco Vehicle Bulbs & Lenses