Shop All LED Light Bulbs
Satco
10W A19 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8481
Zoro # G0967795
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V
- Watts 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8481
- Zoro # G0967795
- UPC # 045923084812
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 in |
Length | 4.331 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Dimmable | Yes |
Voltage | 120V |
Watts | 10W |
Lumens | 800L |
Item | Bulb,LED,10W,A19,Medium Base,Type A |
Bulb Finish | Frost |
Energy Star Compliant | No |
Bulb Beam Angle | 220 |
Wattage Equivalency | 3800W HAL |
Standards | cULus - Listed; |
Housing Material | Unavailable |
CRI | 90+ |
CEC Title 20 | Yes |
Flourescent Equivalent | 13W |
Description
Bulb,LED,10W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- SATCO 10W A19 LED Light Bulb - Bi Pin GU24 Base - Frost Finish (S8482)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 4000K - White Finish - 120 Volt (S11492)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8677)
- FEIT ELECTRIC LED DIM BR40 E26 DL 150W (BR40DM2175950CA)
- Satco LED Light Bulbs