Shop All LED Light Bulbs
Satco
10W A19 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8480
Zoro # G0967786
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8480
- Zoro # G0967786
- UPC # 045923084805
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 in |
Length | 4.331 in |
Maximum Overall Length | 4.331 in |
Description
Bulb,LED,10W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINOR E4 Replacement Sleeve Luminor version (350045)
- 1STSOURCE PRODUCTS 5.5" Round Pole Cap (86-00023)
- LITEBAND PRO 1000 Lumen wide-beam headlamp HiVis (LBP1000-L34HV)
- STREAMLIGHT STYLUS PRO STREAMLIGHT LED 100 Lumens Industrial Black Penlight (66118)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9168)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- WESTINGHOUSE Bulb LED 5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK (4513420)
- Satco LED Light Bulbs