Shop All LED Light Bulbs
Satco
105W T5 LED Light Bulb - Mogul Base - White Finish
Mfr # S7394
Zoro # G0952903
original price:
$38.79
5% off
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Mogul
- Bulb Shape T5
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S7394
- Zoro # G0952903
- UPC # 045923073946
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.02 in |
Length | 11.25 in |
Maximum Overall Length | 11.25 in |
Description
Bulb,CFL,105W,T5,Mogul Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU10 120V (S9382)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- SATCO 10W A19 LED Light Bulb - Bi Pin GU24 Base - Frost Finish (S8482)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- SATCO 8W LED A19 BULB (S12415)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21298)
- SATCO 5.5W MR16 LED 400 0 LUMENS BULB (S11271)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- CURRENT F15 E26 (Medium) LED Light Bulb Soft White 40 Watt Equivalence , 2PK (93103494)
- Satco LED Light Bulbs