Shop All LED Retrofit Kits
Satco
10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White
Mfr # S11569
Zoro # G710371688
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed Retrofit
- Watts 10.5
- Lumens 650
- Dimmable Only with the Starfish app
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11569
- Zoro # G710371688
- UPC # 45923115691
- Country of Origin Thailand
- Category LED Retrofit Kits
Dimensions
Length | 5 in |
Width | 5 in |
Height | 2.71 in |
Nominal Aperture Size | 4.25 |
Details
Item | Recessed Lighting |
Type | Recessed Retrofit |
Watts | 10.5 |
Lumens | 650 |
Dimmable | Only with the Starfish app |
Voltage | 120 |
Color Temperature | Warm to Cool White\Color Changeable |
Standards | cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated |
Light Distribution Shape | Square |
Wattage Equivalency | 50W |
Indoor/Outdoor Usage | Indoor |
Finish | White |
Lamp Type | Integrated LED |
Color Temp. | 2000 to 5000K |
Housing Material | Aluminum |
Includes | Mounting clips |
Lens Material | Polycarbonate |
Air Tight | Yes |
Location Rating | Wet |
Description
SATCO NUVO's S11569 LED Retrofit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Available in 4-inch square with a stepped baffle, this trim offers added dimension while reducing glare. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings, making it easy to incorporate into your smart home.
Documents & Resources
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F25t8/835/eco LED Replacement replacement light bulb lamp (F25T8/835/ECO LED REPLACEMENT HALCO)
- ILC Replacement for Light Bulb / Lamp Cft13w/gx23/827 replacement light bulb lamp (CFT13W/GX23/827 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania QTP 4x32t8/unv Psx-sc (QTP 4X32T8/UNV PSX-SC OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- SATCO 7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V (S9729)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- Satco LED Retrofit Kits