Shop All LED Retrofit Kits
Satco
10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White
Mfr # S11568
Zoro # G010371708
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed Retrofit
- Watts 10.5
- Lumens 650
- Dimmable Only with the Starfish app
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11568
- Zoro # G010371708
- UPC # 45923115684
- Country of Origin Thailand
- Category LED Retrofit Kits
Dimensions
Width | 5 in |
Height | 2.71 in |
Nominal Aperture Size | 4.25 |
Details
Item | Recessed Lighting |
Type | Recessed Retrofit |
Watts | 10.5 |
Lumens | 650 |
Dimmable | Only with the Starfish app |
Voltage | 120 |
Color Temperature | Warm to Cool White\Color Changeable |
Standards | cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated |
Light Distribution Shape | Round |
Finish | White |
Includes | Mounting clips |
Lamp Type | Integrated LED |
Housing Material | Aluminum |
Color Temp. | 2000 to 5000K |
Indoor/Outdoor Usage | Indoor |
Wattage Equivalency | 50W |
Lens Material | Polycarbonate |
Location Rating | Wet |
Air Tight | Yes |
Description
SATCO NUVO's S11568 LED Retrofit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Available in 4-inch round with a stepped baffle, this trim offers added dimension while reducing glare. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings, making it easy to incorporate into your smart home.
Documents & Resources
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- SATCO SATCO 15WLED/5-6/SQ/50K/120V 5in/6in LED Square Trim Downlight Retrofit, 15W, 1000 Lum, 5000K (S29773)
- SATCO 7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V (S9729)
- REMPHOS LED Troffer Transformer (RPTTVG12X433L840FWFCSR)
- Satco LED Retrofit Kits