Shop All LED Light Bulbs
Satco
10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack)
Mfr # S12437
Zoro # G903446186
product price: $18.95
/pk 4, $4.74/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V
- Watts 10.5
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S12437
- Zoro # G903446186
- UPC # 45923124372
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.02 |
Details
Bulb Shape | A19 |
Dimmable | Yes |
Voltage | 120V |
Watts | 10.5 |
Lumens | 1100 |
CRI | 90 |
Standards | cULus |
Description
Satco's 10.5 watt and 1100 lumen LED filament light bulbs are now available in a convenient 4-pack. Each bulb features a 360-degree light distribution and is wet location rated. Title 20 compliance means this bulb meets the minimum efficiency standards of the State of California.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- BULBRITE 15w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861970)
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 27K (S29618)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K, PK4 (S28769)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- Satco LED Light Bulbs