Shop All LED Light Bulbs
Satco
10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 4000K - White Finish - 120 Volt
Mfr # S11492
Zoro # G111233394
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11492
- Zoro # G111233394
- UPC # 45923114922
- Country of Origin China
- Category LED Light Bulbs
Description
Satco Nuvo's S11492 LED 3-Way Mogul Lamp offers the perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms, or anywhere vintage torchire-style lamps are used. This lamp provides the light distribution of a traditional high lumen lamp with the cost savings associated with LED lighting. The vented heat sink design provides advanced thermal management and, with a cool 4000K color temperature, this lamp is the perfect light to suit any ambiance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- HALO Reflector, 999 4" (999SN)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21352)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21806)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK (S21821)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- Satco LED Light Bulbs