Shop All LED Light Bulbs
Satco
10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt
Mfr # S11490
Zoro # G911233396
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11490
- Zoro # G911233396
- UPC # 45923114908
- Country of Origin China
- Category LED Light Bulbs
Description
Satco Nuvo's S11490 LED 3-Way Mogul Lamp offers the perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms, or anywhere vintage torchire-style lamps are used. This lamp provides the light distribution of a traditional high lumen lamp with the cost savings associated with LED lighting. The vented heat sink design provides advanced thermal management and, with a warm 2700K color temperature, this lamp is the perfect light to suit any ambiance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- ECCO Heated Lens LED Work Light, EW4020 (EW4020)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/930CA)
- ILC Replacement for VERILUX HPLD (HPLD VERILUX)
- SATCO Satco Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4 (877128785)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21268)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- Satco LED Light Bulbs