Shop All Vehicle Bulbs & Lenses
Satco
100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish
Mfr # S3485
Zoro # G0956927
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Application Lighting
- Light Bulb Dia. 0.5 in
- Bulb Amps 0.833A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3485
- Zoro # G0956927
- UPC # 045923034855
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.69 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Mini Candelabra |
Item | Bulb,Halogen,100W,T4,Mini Cand Base,Sngl |
Application | Lighting |
Bulb Amps | 0.833A |
Voltage | 120V |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Lumens | 1700L |
Material | Glass / Metal |
Standards | Damp Rating |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Filament Type | CC-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,100W,T4,Mini Cand Base,Sngl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- BELL License Plate Cover, Clear, Polymer (00456-8)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- SPEEDAIRE Tire Inflator, 1/4 In, Polish (22YL03)
- SATCO Bulb, Halogen, 25W, T4, Bi Pin G8 Base, Bi Pin (S4611)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3146)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4613)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 (93-10PK)
- Satco Vehicle Bulbs & Lenses