Shop All LED Light Bulbs
Satco
100W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable
Mfr # S13153
Zoro # G803566212
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended
- Bulb Shape Type B
- Bulb Type ED37
- Dimmable Yes
- Voltage 120-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S13153
- Zoro # G803566212
- UPC # 45923131530
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8.15 |
Outside Diameter | 6.34 |
Details
Bulb Base Type | Mogul Extended |
Bulb Shape | Type B |
Bulb Type | ED37 |
Dimmable | Yes |
Voltage | 120-277 |
Watts | 100 |
Light Technology | LED |
Standards | cULus Classified - cULus Listed |
Weight | 2.09 |
Housing Material | Plastic and Glass |
Bulb Operating Temp. Range | -40C (-40F) to a maximum of +60C (+140F) |
Bulb Finish | White |
Indoor/Outdoor Usage | Indoor and Outdoor |
For Use With | Indoor and Outdoor Lighting |
Wattage Equivalency | HID Equivalent 250W |
Description
Satco's next generation of High Bay/Low Bay LED lamps delivers more on every level. Lumen output has improved, meaning better LED efficiency than previous generations. The redesigned heat dissipation feature means a cooler-running, longer -lasting lamp. This is the lamp needed for the most difficult lighting situations-warehouses, gymnasiums, health clubs, factories, and arenas- and it succeeds with up to 25,000 lumens of LED-efficient light. These lamps are dimmable, meet DLC 5.1 requirments and last up to 50,000 hours, reducing maintenance and eergy costs.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- INOVA General Purpose Kychn Light, LED, Black (BB-W)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21247)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 27K (S29618)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21306)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F35/DIM 12V 10/1FB)
- Satco LED Light Bulbs