Shop All HID Light Bulbs
Satco
100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro
Mfr # S49676
Zoro # G604094884
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 4.72
- Standards cULus Classified - cULus Listed
- Bulb Operating Temp. Range -30C (-22F) to a maximum of +65C (+149F)
- Watts 100
- Bulb Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49676
- Zoro # G604094884
- UPC # 45923496769
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.72 |
Length | 9.67 |
Details
Standards | cULus Classified - cULus Listed |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Watts | 100 |
Bulb Finish | White |
Bulb Base Type | Extended Mogul |
Bulb Type | Corncob |
Bulb Technology | LED |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Shape | Type B |
Voltage | 100-291 |
Material | Aluminum and Polycarbonate |
For Use With | Indoor and Outdoor Lighting |
Weight | 3.53 |
Description
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- SATCO 80W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49675)
- SATCO 80W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23167)
- SATCO 45W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49673)
- ILC Replacement for GRAINGER 2V712 (2V712 GRAINGER)
- Satco HID Light Bulbs