Shop All HID Bay Light Fixtures
Satco
100120150 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 4000K, 100V277V, 400W600W MH
Mfr # S33116
Zoro # G508231484
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 100W/120W/150W
- Voltage 100-277
- Fixture Finish White
- Dimmable Non-Dimmable
- Fixture Housing Material Aluminum / Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S33116
- Zoro # G508231484
- UPC # 45923331169
- Country of Origin China
- Category HID Bay Light Fixtures
Dimensions
Fixture Length | 10.31 |
Details
Item | HID Replacements |
Lamp Watts | 100W/120W/150W |
Voltage | 100-277 |
Fixture Finish | White |
Dimmable | Non-Dimmable |
Fixture Housing Material | Aluminum / Plastic |
Indoor/Outdoor Usage | Indoor and Outdoor |
Fixture Technology | LED |
Description
Satco's new high baylow bay lamp offers improved performance at every level and is now power selectable to cover a range of applications Replace 175 to 600 Watt HID technologies using 60 to 150 watts of efficient, superior LED light The redesigned compact shape expands fixture compatibility options, and the advanced heat dissipation design featuring convection cooling means a coolerrunning, longerlasting lamp Commercial venues everywhere have relied on these fixtures for years warehouses, gymnasiums, health clubs, factories, and arenas where superior light output is critical and reducing maintenance is needed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- RECYCLEPAK Veolia Dry Cell Battery Recycling Pail, 1 gal. (SUPPLY-069)
- ALPINE 7 in. Glass Solar Textured Wasp Trap with LED Lights Solar Hanging Lantern Assorted (HGY440ABB-8)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- SATCO 6080100 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 250W300W MH (S33113)
- SATCO 100120150 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 400W600W MH (S33117)
- SATCO 30Watt LED Lamp, A25, 5000K, Medium Base, Non Dimmable, 120 Volts (S11467)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- Satco HID Bay Light Fixtures