Shop All Decorative Light Bulbs
Satco
100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V
Mfr # S3013
Zoro # G0962143
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Voltage 120V
- Bulb Beam Angle 360
- Dimmable No
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3013
- Zoro # G0962143
- UPC # 045923030130
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 6.75 in. |
Light Bulb Dia. | 5 in. |
Details
Item | Incandescent Bulb |
Watts | 100 W |
Voltage | 120V |
Bulb Beam Angle | 360 |
Dimmable | No |
Bulb Finish | Clear |
Product Type | Bulb,Incandescent,100W,G40,Medium Base |
Bulb Amps | 0.833A |
Description
Incandescent Bulb, Watts 100 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- SATCO 40W 8 ft. T8 LED FA8 - 65K 50K Hours 5500L Type B BBP 2-End Wire DLC (S21925)
- ILC Replacement for Ballast Sp-sl27t (SP-SL27T)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- Satco Decorative Light Bulbs