Shop All Decorative Light Bulbs
Satco
100 W BT38 Incandescent vintage style - Amber - 2000 Hours - Medium Base - 120V
Mfr # S2431
Zoro # G0962229
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 16.94 in.
- Light Bulb Dia. 4.69 in.
- Bulb Finish Amber
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S2431
- Zoro # G0962229
- UPC # 045923024313
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 16.94 in. |
Light Bulb Dia. | 4.69 in. |
Details
Item | Bulb,Incandescent,100W,BT38,Medium Base |
Bulb Finish | Amber |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Amps | 0.833A |
Description
Bulb,Incandescent,100W,BT38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Hlgn Dcbay Bse 100W (04746)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Zeiss, Microscope 30W 6V (MICROSCOPE 30W 6V)
- ILC Replacement for Ballast Fc16t9 Ballast (FC16T9 BALLAST BALLAST)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- SATCO 25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V (S3373)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- Satco Decorative Light Bulbs