Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Yellow - 2000 Hours - Medium Base - 230V
Mfr # S5004
Zoro # G0962168
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 5.31 in.
- Bulb Finish Yellow
- Bulb Beam Angle 0
- Voltage 230V
- Light Bulb Dia. 4.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S5004
- Zoro # G0962168
- UPC # 045923050046
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.31 in. |
Light Bulb Dia. | 4.75 in. |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Bulb Finish | Yellow |
Bulb Beam Angle | 0 |
Voltage | 230V |
Dimmable | Yes |
Bulb Amps | 0.435A |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ILB GOLD Led Bulb, 800008-00G4S012Cl3-Ai (800008-00G4S012CL3-AI)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- ILC Replacement for Gardner Ag-969 25W replacement light bulb lamp (AG-969 25W GARDNER)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 300L - Intermediate Base - 120V (S3215)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- Satco Decorative Light Bulbs