Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Yellow - 2000 Hours - Medium Base - 120V
Mfr # S4426
Zoro # G0962177
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Yellow
- Voltage 120V
- Bulb Beam Angle 110
- Bulb Shape BR38
- Light Bulb Dia. 4.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4426
- Zoro # G0962177
- UPC # 045923044267
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 in. |
Max Overall Bulb Length | 5.31 in. |
Maximum Overall Length | 5.31 in |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Bulb Finish | Yellow |
Voltage | 120V |
Bulb Beam Angle | 110 |
Bulb Shape | BR38 |
Dimmable | Yes |
Watts | 100W |
Features | Lensed Lamp |
Lamp Base | Medium |
Bulb Amps | 0.833A |
Lighting Technology | Incandescent |
Beam Spread | 110 Degrees |
Lamp Filament | CC-9 |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- LITHONIA LIGHTING LED FIXTUR MOTN SENS WHITE (218LXC)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- BESA LIGHTING Domi Cord Pendant, Solare, Satin Nickel Finish, 1x5W LED (1XT-1743SL-LED-SN)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO 15 W CA8 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 130V (A3677)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- Satco Decorative Light Bulbs