Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Red - 2000 Hours - Medium Base - 120V
Mfr # S4424
Zoro # G0962204
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Finish Red
- Light Bulb Dia. 4.75 in.
- Voltage 120V
- Max Overall Bulb Length 5.31 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4424
- Zoro # G0962204
- UPC # 045923044243
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 in. |
Max Overall Bulb Length | 5.31 in. |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Dimmable | Yes |
Bulb Finish | Red |
Voltage | 120V |
Bulb Beam Angle | 110 |
Bulb Amps | 0.833A |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W S11 Incandescent - Clear - 1500 Hours - 100L - Intermediate Base - 120V (S3628)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- SIGNIFY LED Lamp, PAR16, 5.0W, 2700-2200K, GU10 (4GU10/LED/927-22/F35/G/WG/T20 10/1)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 25 W G16 1/2 Incandescent - Clear - 2500 Hours - 186L - Candelabra Base - 130V (A3922)
- SATCO 7.5 W S11 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 120V - Carded (S4511)
- SATCO 11 W S14 Incandescent - Clear - 2500 Hours - 80L - Medium Base - 130V - Carded (S4565)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- Satco Decorative Light Bulbs