Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Pink - 2000 Hours - Medium Base - 230V
Mfr # S5007
Zoro # G0962195
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 0
- Voltage 230V
- Bulb Shape BR38
- Features Lensed Lamp
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S5007
- Zoro # G0962195
- UPC # 045923050077
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 in. |
Max Overall Bulb Length | 5.31 in. |
Maximum Overall Length | 5.31 in |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Bulb Beam Angle | 0 |
Voltage | 230V |
Bulb Shape | BR38 |
Features | Lensed Lamp |
Watts | 100W |
Dimmable | Yes |
Bulb Finish | Pink |
Lamp Base | Medium |
Bulb Amps | 0.435A |
Lighting Technology | Incandescent |
Lamp Filament | CC-9 |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Stick Lights, PK6 (MB726)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- ILC Replacement for Philips 6S6 120-130v replacement light bulb lamp, 10PK (6S6 120-130V PHILIPS)
- ASD LIGHTING Floodlight, LED, SMD, 50W, 5000K (ASD-SFL5050)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V (S3277)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- Satco Decorative Light Bulbs