Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V
Mfr # S5006
Zoro # G0962064
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 0
- Watts 100W
- Max Overall Bulb Length 5.31 in.
- Voltage 230V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S5006
- Zoro # G0962064
- UPC # 045923050060
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.31 in. |
Light Bulb Dia. | 4.75 in. |
Maximum Overall Length | 5.31 in |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Bulb Beam Angle | 0 |
Watts | 100W |
Voltage | 230V |
Dimmable | Yes |
Bulb Shape | BR38 |
Features | Lensed Lamp |
Bulb Finish | Blue |
Bulb Amps | 0.435A |
Lighting Technology | Incandescent |
Lamp Base | Medium |
Lamp Filament | CC-9 |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V (S3607)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- SATCO 175 W BR38 Incandescent - Red Heat - 5000 Hours - Medium Base - 120V (S4751)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- ILC Replacement for Satco 25b9 1/2 E14 replacement light bulb lamp, 2PK (25B9 1/2 E14 SATCO)
- Satco Decorative Light Bulbs