Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Amber - 2000 Hours - Medium Base - 120V
Mfr # S4425
Zoro # G0962073
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 110
- Max Overall Bulb Length 5.31 in.
- Bulb Finish Amber
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4425
- Zoro # G0962073
- UPC # 045923044250
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.31 in. |
Light Bulb Dia. | 4.75 in. |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Dimmable | Yes |
Bulb Beam Angle | 110 |
Bulb Finish | Amber |
Voltage | 120V |
Bulb Amps | 0.833A |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- KEYSTONE TECHNOLOGIES HID LED, 45 W, 54 W, 63 W, EX39 (KT-LED63PSHID-EX39-8CSB-D)
- ILC Replacement for Osram Sylvania 4008321393845 replacement light bulb lamp (4008321393845 OSRAM SYLVANIA)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- SATCO 11 W S14 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 130V (S3962)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- Satco Decorative Light Bulbs