Shop All Decorative Light Bulbs
Satco
100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V
Mfr # S3956
Zoro # G0962003
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 0
- Light Bulb Dia. 2.38 in.
- Voltage 130V
- Max Overall Bulb Length 4.13 in.
- Bulb Finish Silver Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3956
- Zoro # G0962003
- UPC # 045923039560
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.13 in. |
Details
Item | Bulb,Incandescent,100W,A19,Medium Base |
Bulb Beam Angle | 0 |
Voltage | 130V |
Bulb Finish | Silver Crown |
Dimmable | Yes |
Bulb Amps | 0.769A |
Description
Bulb,Incandescent,100W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- ILC Replacement for Advance Rop-3p32-sc (ROP-3P32-SC ADVANCE)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V (S3838)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- Satco Decorative Light Bulbs