Shop All LED Light Bulbs
Satco
10 Watt T8 LED, CCT Selectable, G13 Base, 50000 Average Rated Hours, Type A, Ballast Dependent, 25PK
Mfr # S11968
Zoro # G007352475
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Cylindrical
- Voltage 120-277
- Bulb Amps 0.135A
- Light Bulb Dia. 1
- Bulb Primary Application Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11968
- Zoro # G007352475
- UPC # 45923119682
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Length | 48 |
Details
Bulb Shape | Cylindrical |
Voltage | 120-277 |
Bulb Amps | 0.135A |
Bulb Primary Application | Lighting |
Item | LED T8 Bulb |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Indoor |
Housing Material | Glass / Plastic |
Description
Satco Nuvo's S11968 is one of the most versatile fluorescent LED replacement lamps in the industry today With its Type A Ballast compatibility and ease of installation, this lamp will cover an extensive range of fixtures in a wide range of applications for a rapid improvement in energy consumption and expenses Available in 4foot length, the lamp now has our ColorQuick CCT technology, allowing installers to choose from 3 different color temperatures with one convenient switch Ideal for commercial, hospitality, office, retail, and warehouse applications, this longlasting lamp will save on time, maintenance and costs
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 22W (FC8T9/CW)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- SATCO 8 Watt C11 LED Clear Finish Candelabra Base 4000K 90 CRI 760 Lumens 120 Volt (S11344)
- SATCO Bulb, LED, 25W, T5, G5, 40K (S29910)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 40K, GX23, No Dim, Frosted (S28728)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- Satco LED Light Bulbs