Shop All Decorative Light Bulbs
Satco
10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V
Mfr # S3622
Zoro # G0962326
product price: $0.85
/ea
Sold in multiples of 9 for $7.65
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Dimmable Yes
- Voltage 120V
- Bulb Finish Frost
- Light Bulb Dia. 1.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3622
- Zoro # G0962326
- UPC # 045923036224
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 2.38 in. |
Details
Item | Bulb,Incandescent,10W,S11,Intermediate B |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 120V |
Bulb Finish | Frost |
Bulb Amps | 0.083A |
Description
Bulb,Incandescent,10W,S11,Intermediate B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ILC Replacement For SATCO S39596 (S39596)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- SATCO Bulb, Incandescent, 15W, T6, Candelabra Base, Sign & Indicator (S4727)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V (S4998)
- Satco Decorative Light Bulbs