Shop All Decorative Light Bulbs
Satco
10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V
Mfr # S6990
Zoro # G0962387
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Bulb Finish Frost
- Max Overall Bulb Length 1.72 in.
- Voltage 12V
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S6990
- Zoro # G0962387
- UPC # 045923069901
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1.72 in. |
Light Bulb Dia. | 0.41 in. |
Details
Item | Bulb,Incandescent,10W,T3 1/4,Festoon Bas |
Dimmable | No |
Bulb Finish | Frost |
Voltage | 12V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.833A |
Description
Bulb,Incandescent,10W,T3 1/4,Festoon Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- ILC Replacement for Satco 69a21/ts/8m replacement light bulb lamp, 2PK (69A21/TS/8M SATCO)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SATCO 25 W G30 Incandescent - Gloss White - 2500 Hours - 150L - Medium Base - 120V (S3653)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- SATCO 11 W S14 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 130V (S3963)
- Satco Decorative Light Bulbs