Shop All Decorative Light Bulbs
Satco
10 W G12 1/2 Pear Incandescent - Satin White - 1500 Hours - 50L - Candelabra Base - 120V
Mfr # S3830
Zoro # G0962378
product price: $0.80
/ea
Sold in multiples of 10 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.56 in.
- Bulb Beam Angle 360
- Bulb Finish Satin White
- Max Overall Bulb Length 2.38 in.
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3830
- Zoro # G0962378
- UPC # 045923038303
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.56 in. |
Max Overall Bulb Length | 2.38 in. |
Details
Item | Bulb,Incandescent,10W,G12 1/2 Pear,Cande |
Bulb Beam Angle | 360 |
Bulb Finish | Satin White |
Voltage | 120V |
Dimmable | Yes |
Bulb Amps | 0.083A |
Description
Bulb,Incandescent,10W,G12 1/2 Pear,Cande
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 2-Pin (G24d-3) (26725-213)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5584GMX)
- ILC Replacement for PHILIPS FB32T8/TL741/ALTO (FB32T8/TL741/ALTO PHILIPS)
- SATCO 60 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4987)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 2-Pack (S3797)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- SATCO 10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V (S3622)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator (S4720)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 40W, Clear (Q25G9/CD-40W)
- Satco Decorative Light Bulbs