Shop All Decorative Light Bulbs
Satco
10 W G12 1/2 Incandescent - Transparent Green - 1500 Hours - Candelabra Base - 120V
Mfr # S3835
Zoro # G0962283
Sold in multiples of 9 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Voltage 120V
- Max Overall Bulb Length 2.38 in.
- Bulb Finish Transparent Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3835
- Zoro # G0962283
- UPC # 045923038358
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.38 in. |
Light Bulb Dia. | 1.56 in. |
Maximum Overall Length | 2.38 in |
Details
Item | Bulb,Incandescent,10W,G12 1/2,Candelabra |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Transparent Green |
Watts | 10W |
Bulb Shape | G12.5 |
Features | Lensed Lamp |
Lamp Base | Candelabra |
Bulb Amps | 0.083A |
Lighting Technology | Incandescent |
Beam Spread | 360 Degrees |
Lamp Filament | C-7A |
Description
Bulb,Incandescent,10W,G12 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-H5)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- MARCO Lens for Galaxy 307 Hose-Mountable Blast Light (1030705)
- ILC Replacement for Light Bulb / Lamp Aha120v12wa20mm replacement light bulb lamp (AHA120V12WA20MM LIGHT BULB / LAMP)
- SATCO 25 W B11 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V (S3234)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- SATCO 25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V (S3406)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- ILC Replacement for AH Lighting Ctf15 replacement light bulb lamp, 2PK (CTF15 AH LIGHTING)
- Satco Decorative Light Bulbs