Shop All Decorative Light Bulbs
Satco
10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V
Mfr # S3276
Zoro # G0962353
product price: $0.65
/ea
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3 in.
- Dimmable No
- Watts 10 W
- Bulb Beam Angle 360
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3276
- Zoro # G0962353
- UPC # 045923032769
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3 in. |
Light Bulb Dia. | 0.88 in. |
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 10 W |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Frost |
Product Type | Bulb,Incandescent,10W,CA7,Candelabra Bas |
Bulb Amps | 0.083A |
Description
Incandescent Bulb, Watts 10 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bk-40c replacement light bulb lamp (BK-40C FLOWTRON)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- HALO Par Metal Splay, 5000 (5000P)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- SATCO 30 W sealed beam - PAR36 - 100 Hours - Screw Terminal Base - 6.4V (S4322)
- SATCO 60 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4985)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 300 W PS25 Incandescent - Clear - 5000 Hours - 3600L - Medium Base - 130V (S4959)
- SATCO 60 W G40 Incandescent - Gloss White - 4000 Hours - 550L - Medium Base - 120V (S3002)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C242-1)
- Satco Decorative Light Bulbs