Shop All Decorative Light Bulbs
Satco
10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V
Mfr # S3272
Zoro # G0962439
product price: $0.65
/ea
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3 in.
- Light Bulb Dia. 0.88 in.
- Bulb Beam Angle 360
- Voltage 120V
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3272
- Zoro # G0962439
- UPC # 045923032721
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3 in. |
Light Bulb Dia. | 0.88 in. |
Details
Item | Bulb,Incandescent,10W,CA7,Candelabra Bas |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Clear |
Dimmable | Yes |
Bulb Amps | 0.083A |
Description
Bulb,Incandescent,10W,CA7,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3273)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C246-1)
- Satco Decorative Light Bulbs