Shop All Flushmount Lights
Satco
1-Light 13W Compact Fluorescent Utility Fixture, White Finish
Mfr # 90-2631
Zoro # G3403239
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type T2
- Voltage 120V
- Height 4.25 in
- Watts 13W
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # 90-2631
- Zoro # G3403239
- UPC # 45923926310
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Height | 4.25 in |
Diameter | 4.75 in |
Details
Lamp Type | T2 |
Voltage | 120V |
Watts | 13W |
Dimmable | Lamp Dependent |
Finish | White |
Standards | cULus - Listed; Dry Rating |
Housing Material | Urea |
Includes | Mounting hardware |
Bulb Technology | Compact Fluorescent |
Lamp Included | Yes |
Fixture Lens Material | Lexan |
Number of Light Bulbs Required | 1 |
Bulb Base | Bi Pin GU24 |
Indoor/Outdoor | Indoor |
Description
Ceiling Fixture,1 L,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- SATCO Fixture LED Flush 11in WHITE (62/745)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- HALO CEILING LGHT RND FLSH11"" (FM11WRCCR)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- Satco Flushmount Lights