Shop All Decorative Light Bulbs
Satco
0.56 W miniature - TL-3 - 5 Hours - Miniature Screw Base - 2.25V - 2-Pack
Mfr # S7703
Zoro # G0961906
product price: $1.75
/pk 2, $0.88/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lensed Lamp
- Dimmable No
- Voltage 2.25V
- Bulb Beam Angle 360
- Bulb Shape TL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7703
- Zoro # G0961906
- UPC # 045923077036
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.38 in. |
Max Overall Bulb Length | 0.94 in. |
Maximum Overall Length | 0.94 in |
Details
Item | Bulb,Incandescent,0.56W,TL-3,Miniat,Package Quantity 2 |
Features | Lensed Lamp |
Dimmable | No |
Voltage | 2.25V |
Bulb Beam Angle | 360 |
Bulb Shape | TL-3 |
Watts | 0.56W |
Bulb Finish | Clear |
Lighting Technology | Incandescent |
Lamp Base | Miniature Screw |
Bulb Amps | 0.250A |
Beam Spread | 360 Degrees |
Lamp Filament | C-2R |
Description
Bulb,Incandescent,0.56W,TL-3,Miniat,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- LUMAPRO LUMAPRO 28W, S8 Miniature Incandescent Bulb (7511-1PK)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4884)
- SATCO 15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3845)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V (S3414)
- Satco Decorative Light Bulbs