Shop All Cutting Pliers
Sata
VDE Insulated End Cutting Nipper 6in
Mfr # ST70141ST
Zoro # G209203582
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST70141ST
- Zoro # G209203582
- Country of Origin China
- Category Cutting Pliers
Details
Item | VDE Insulated End Cutting Nipper 6in |
Description
VDE Insulated End Cutting Nipper 6in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- SATA VDE Insulated Diagonal Pliers 6in (ST70232ST)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- MILBAR Safety Wire Twister, 10-1/2In (3W6)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- PLATO Cutter, Oval, 6 In. L (1755)
- Sata Pliers