Shop All Tool Boxes
Sata
Tool Box, Metal, Green, 20 in W
Mfr # ST95103ASC
Zoro # G909203561
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Green
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sata
- MFR # ST95103ASC
- Zoro # G909203561
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Tool Box |
Material | Metal |
Color | Green |
Description
Metal Tool Box 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 Flutes (C62014)
- KRAFT TOOL Joint Raker (BL209)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- SATA Tool Box, Metal, 16 in W (ST95152SC)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- GEARWRENCH Tool Box, Steel, Black, 19 in W x 6 in D x 6-1/2 in H (83130)
- METABO Tool Box, 14 in W x 10 in D x 5 in H (656304000)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H (197213-3)
- BETA Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021200002)
- Sata Tool Boxes