Shop All Tool Boxes
Sata
Tool Box, Metal, 16 in W
Mfr # ST95152SC
Zoro # G509203596
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST95152SC
- Zoro # G509203596
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 16 in |
Details
Item | Tool Box |
Material | Metal |
Description
Metal Tool Box, 16in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" Cobalt Jobber Length Drill Bit (DWDCO13/64)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- CRESCENT 3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20" (CRW19N)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- PROTO Tool Box, Steel, Red, 19 in W x 7 in D x 7 in H (J9971R)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- Sata Tool Boxes