Shop All Tool Bags, Backpacks & Totes
Sata
Portable Tool Bag, 16in
Mfr # ST95182SC
Zoro # G309203567
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Portable Tool Bag, 16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST95182SC
- Zoro # G309203567
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Portable Tool Bag, 16in |
Tool Storage Type Included | Tool Bag |
Features | Portable Tool Bag, 16in |
Description
Portable Tool Bag, 16in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- VIKING Tap Holder, w/Clutch, 1/8" Tap Size, 3" L (AT5506)
- SATA Portable Tool Bag, 13in (ST95181)
- WERNER Tool Bag, TOOL BAG NYLON BK/YW 15in., Nylon (ACBAG15-MP4)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, Camo, 16" x 8.5" x 10", Camouflage, Double Wall 600 Poly Ripstop Fabric (85016)
- ERGODYNE Tool Bag, Tool Bag, Gray, Polyester (13746)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 17 Pockets (5102-24SP)
- MRCOOL Two-Tone Tool Bag (MTB)
- ESTWING 28-Compartment Bucket Organizer (94767)
- Sata Tool Bags, Backpacks & Totes