Shop All Tool Bags, Backpacks & Totes
Sata
Portable Tool Bag, 13in
Mfr # ST95181
Zoro # G609203588
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Portable Tool Bag, 13in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST95181
- Zoro # G609203588
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Portable Tool Bag, 13in |
Tool Storage Type Included | Tool Bag |
Features | Portable Tool Bag, 13in |
Description
Portable Tool Bag, 13in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/8 (C09768)
- FAR Air Hydraulic InLine BlndRivetTool w/3/32, 1/8, 5/32 & 3/16 Nosepieces (RAC-230)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- STANLEY FATMAX 18"" TOOL BAG (518150M)
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5539NAT)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (32PJ40)
- KNIPEX 7-Piece Tool Roll w/ Zipper Pockets, Empty (9TR871000)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- TOUGHBUILT Bucket Organizer (TB-85)
- Sata Tool Bags, Backpacks & Totes