Shop All Bench Vises
Sata
Mechanics Bench Vise 8in
Mfr # ST70845SC
Zoro # G709203594
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST70845SC
- Zoro # G709203594
- Country of Origin China
- Category Bench Vises
Details
Item | Mechanics Bench Vise 8in |
Description
Mechanics Bench Vise 8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 72 In, Graduated (J72)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- COMMERCIAL 25 in Replacement Saw Blades, PK12 (81210250025)
- MILWAUKEE TOOL 3-1/2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4565)
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- GROZ 4" Mechanics Bench Vise (35481)
- HHIP 2-1/2" Grooved Jaw Drill Press Vise (3900-1731)
- SPEED JAW Vise Jaws, 6", Curved Jaw (93171)
- PRO-SERIES 6" Pro-Series Quick Slide Drill Press Vise (3900-0186)
- MAHR Bench Center, C.D. 0 to 350mm (4622201)
- WILTON 28842 Tradesman 1765XC Vise, 6-1/2inJaw Width, 6in Jaw Opening, 4in Throat Depth (28842-WILTON)
- Sata Vises & Presses