Shop All Hand Rivet Tools
Sata
High Leverage Riveter 8in
Mfr # ST90501SC
Zoro # G709197374
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST90501SC
- Zoro # G709197374
- Country of Origin China
- Category Hand Rivet Tools
Details
Item | High Leverage Riveter 8in |
Description
High Leverage Riveter 8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- GROZ Steel Rule, 6" (1330)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- STANLEY Riveter, Medium Duty Right Angle, Steel (MR33C)
- ARROW Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- MILWAUKEE TOOL M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat (2660-20,48-11-1835)
- HOWMET AEROSPACE Rivet Tool, 3500 Lb Force, .625 In Stroke (HK-150A)
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- ATD TOOLS ATD 1/4-inch Heavy-Duty Hand Riveter (5842)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- Sata Rivet Tools & Accessories