Shop All Cutting Pliers
Sata
Diagonal Pliers 7in
Mfr # ST70203AST
Zoro # G309197361
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST70203AST
- Zoro # G309197361
- Country of Origin China
- Category Cutting Pliers
Details
Item | Diagonal Pliers 7in |
Description
Diagonal Pliers 7in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1122)
- SATA VDE Insulated Diagonal Pliers 6in (ST70232ST)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D210-6C)
- CHANNELLOCK 6 1/2 in End Cutting Nipper Uninsulated (356)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- KNIPEX End Cutting Nippers, 11" End Cutting Nip (68 01 280 SBA)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- Sata Cutting Pliers