Shop All Pet Leashes & Harnesses
Sassy Dog Wear
Sassy Dog Wear VELVET PINK3-H Velvet Pink Dog Harness - Adjusts 18 - 24 in. - Medium
Mfr # VELVET PINK3-H
Zoro # G303778504
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # VELVET PINK3-H
- Zoro # G303778504
- UPC # 647336769593
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Our step-in harnesses have two adjustment points and a double-D-ring to attach the leash to.The harness is soft, durable and is made of sturdy nylon webbing. All harnesses are handmade in the USA.
Specifications- Size: Medium
- Wide: 0.75 in.
- Adjusts Size: 18 - 24 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit Carburator F/2-5 Hp (5021K)
- SERENELIFE Smart Indoor Garden - LED Grow Light with Hydroponic Boxes (SLGLF120)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- OREGON Power Match Bar (200RNDD025)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- SASSY DOG WEAR Sassy Dog Wear RETRAC LEASH - SDW LOGO RED-1 Wear Retractable Dog Leash; Red - 10 ft. (RETRAC LEASH - SDW LOGO RED-1)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW4-L 6 ft. Dog Leash; Rainbow - Large (RAINBOW4-L)
- SASSY DOG WEAR Paw Waves Pink Dog Leash Large (PAW WAVE PINK4-L)
- SASSY DOG WEAR Sassy Dog Wear PUPPY PAWS-BLACK-WHT3-H Puppy Paws Dog Harness; Black & White - Medium (PUPPY PAWS-BLACK/WHT3-H)
- Sassy Dog Wear Pet Leashes & Harnesses