Shop All Pet Leashes & Harnesses
Sassy Dog Wear
Sassy Dog Wear VELVET LAVENDER4-L Velvet Lavender Dog Leash - Large
Mfr # VELVET LAVENDER4-L
Zoro # G603778532
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # VELVET LAVENDER4-L
- Zoro # G603778532
- UPC # 647336769456
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Our fancy dog leashes are super-strong and made to last. Keep your dog safe and secure with durable, nylon webbing. All of these high quality dog leashes are hand made in the USA.
Specifications- Size: Large
- Wide: 1 in.
- Adjusts Size: 6 ft.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE Stretch Run Plus 30 oz. (3454)
- D.B. SMITH 2 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190216)
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- ESPOMA PLANT FOOD VIOLET 8OZ (VIPF8)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- SASSY DOG WEAR Sassy Dog Wear PUPPY PAWS-BLACK-WHT3-H Puppy Paws Dog Harness; Black & White - Medium (PUPPY PAWS-BLACK/WHT3-H)
- SASSY DOG WEAR Sassy Dog Wear PASSION FLOWER PINK3-L Passion Flowers Pink Dog Leash - Medium (PASSION FLOWER PINK3-L)
- SASSY DOG WEAR Paw Waves Pink Dog Leash Large (PAW WAVE PINK4-L)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- LUPINE DOG LEASH 6FT 3/4"" RED (22509)
- Sassy Dog Wear Pet Leashes & Harnesses