Shop All Pet Leashes & Harnesses
Sassy Dog Wear
Sassy Dog Wear VELVET GOLD2-H Velvet Gold Dog Harness - Adjusts 15-21 in. - Small
Mfr # VELVET GOLD2-H
Zoro # G303778580
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # VELVET GOLD2-H
- Zoro # G303778580
- UPC # 647336769227
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Our step-in harnesses have two adjustment points and a double-D-ring to attach the leash to.The harness is soft, durable and is made of sturdy nylon webbing. All harnesses are handmade in the USA.
Specifications- Size: Small
- Wide: 0.625 in.
- Adjusts Size: 15-21 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Pine Straw Rake 3Pt, 72" (FTF-72PSR3PT)
- MTD Pin Roll (715-04034)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X40)
- LOGO BRANDS Ohio State Quad Chair (191-13Q)
- SASSY DOG WEAR Sassy Dog Wear CAMOUFLAGE-TAN-GRN4-L 6 ft. Camouflage Dog Leash - Tan & Green; Large (CAMOUFLAGE-TAN/GRN4-L)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW4-L 6 ft. Dog Leash; Rainbow - Large (RAINBOW4-L)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- COASTAL PET Titan Giant Tie Out Cable 30 FT (2464-30)
- Sassy Dog Wear Pet Leashes & Harnesses