Shop All Pet Collars
Sassy Dog Wear
Sassy Dog Wear SOLID YELLOW-METAL BUCKLE MED-C Nylon Webbing; Aluminum Buckle Dog Collar - Adjusts 13-20 in. - Yellow - Medium
Mfr # SOLID YELLOW-METAL BUCKLE MED-C
Zoro # G503778625
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # SOLID YELLOW-METAL BUCKLE MED-C
- Zoro # G503778625
- UPC # 647336770162
- Country of Origin China
- Category Pet Collars
Description
Our high quality, adjustable collars, with gorgeous and light weight Aluminum buckles. The collar is soft, durable and is made of sturdy nylon webbing. All collars are handmade in the USA.
Specifications- Color: Yellow
- Size: Medium
- Wide: 0.75 in.
- Adjusts Size: 13-20 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- CHAPIN Industrial Water Supply Tank (4163)
- SNOWEX 18 cu ft Resin Salt Box, Yellow (74051)
- SASSY DOG WEAR Sassy Dog Wear SOLID BROWN-METAL BUCKLE LG-C Nylon & Aluminum Buckles Dog Collar; Brown - Large (SOLID BROWN-METAL BUCKLE LG-C)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW3-C Dog Collar; Rainbow - Medium (RAINBOW3-C)
- SASSY DOG WEAR Sassy Dog Wear STRIPE-PURPLE-MULTI4-C Stripe Dog Collar; Purple - Large (STRIPE-PURPLE/MULTI4-C)
- SASSY DOG WEAR Velvet Lavender Dog Collar Adjusts 13-20 in. Medium (VELVET LAVENDER3-C)
- SASSY DOG WEAR Sassy Dog Wear BANDANA RED1-C Bandana Dog Collar; Red - Extra Small (BANDANA RED1-C)
- SASSY DOG WEAR PUPPY PAWS-LT. PINK-CHOC.2-C Puppy Paws Dog Collar, Pink & Brown - Small (SA455478)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- Sassy Dog Wear Pet Collars