Shop All Pet Collars
Sassy Dog Wear
Sassy Dog Wear PAW WAVE PURPLEMETAL4-C Aluminum Buckle Dog Collar - Adjusts 18-28 in. - Large - Purple
Mfr # PAW WAVE PURPLEMETAL4-C
Zoro # G703778692
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # PAW WAVE PURPLEMETAL4-C
- Zoro # G703778692
- UPC # 647336770025
- Country of Origin China
- Category Pet Collars
Description
Our high quality, adjustable collars, with gorgeous and light weight Aluminum buckles, have beautiful and unique patterns. The collar is soft, durable and is made of sturdy nylon webbing. All collars are handmade in the USA.
Specifications- Color: Purple
- Size: Large
- Wide: 1 in.
- Adjusts Size: 18-28 in.
- Country of Origin: United States of America
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM PLNTR SATRN PPRCORN 14"" (SP14908)
- DICK MARTIN SPORTS Laundry/Equipment Bag, 15in x 20in, White, PK3 (MASAPB20)
- DB ELECTRICAL Fuel Pump For Yanmar 119225-52102 For Industrial Tractors; (2803-3000)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- SASSY DOG WEAR PUPPY PAWS-LT. PINK-CHOC.2-C Puppy Paws Dog Collar, Pink & Brown - Small (SA455478)
- SASSY DOG WEAR Sassy Dog Wear BANDANA RED1-C Bandana Dog Collar; Red - Extra Small (BANDANA RED1-C)
- SASSY DOG WEAR Sassy Dog Wear SOLID BROWN-METAL BUCKLE LG-C Nylon & Aluminum Buckles Dog Collar; Brown - Large (SOLID BROWN-METAL BUCKLE LG-C)
- SASSY DOG WEAR Velvet Lavender Dog Collar Adjusts 13-20 in. Medium (VELVET LAVENDER3-C)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- BELOVED 5 in. X 8 in.-12 in. Adjustable Blue Safety Cat Collar With Bell (BE649244)
- LUPINE Dog Collar 12-20Adj Tlfr (32652)
- Sassy Dog Wear Pet Collars