Shop All Pet Collars
Sassy Dog Wear
Sassy Dog Wear PAW WAVE GREENMETAL2-C Aluminum Buckle Dog Collar - Adjusts 10-14 in. - Small - Green
Mfr # PAW WAVE GREENMETAL2-C
Zoro # G403778695
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # PAW WAVE GREENMETAL2-C
- Zoro # G403778695
- UPC # 647336769913
- Country of Origin China
- Category Pet Collars
Description
Our high quality, adjustable collars, with gorgeous and light weight Aluminum buckles, have beautiful and unique patterns. The collar is soft, durable and is made of sturdy nylon webbing. All collars are handmade in the USA.
Specifications- Color: Green
- Size: Small
- Wide: 0.625 in.
- Adjusts Size: 10-14 in.
- Country of Origin: United States of America
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Complete Tie Rod Assembly (180359M91)
- KOHLER Pre-Cleaner (Km) (41 083 04-S)
- MAXX AIR Control Panel (M1B-00A03550K)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Gray (2103)
- SASSY DOG WEAR Sassy Dog Wear BANDANA RED1-C Bandana Dog Collar; Red - Extra Small (BANDANA RED1-C)
- SASSY DOG WEAR Velvet Lavender Dog Collar Adjusts 13-20 in. Medium (VELVET LAVENDER3-C)
- SASSY DOG WEAR Sassy Dog Wear SOLID BROWN-METAL BUCKLE LG-C Nylon & Aluminum Buckles Dog Collar; Brown - Large (SOLID BROWN-METAL BUCKLE LG-C)
- SASSY DOG WEAR PUPPY PAWS-LT. PINK-CHOC.2-C Puppy Paws Dog Collar, Pink & Brown - Small (SA455478)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW3-C Dog Collar; Rainbow - Medium (RAINBOW3-C)
- SASSY DOG WEAR Sassy Dog Wear STRIPE-PURPLE-MULTI4-C Stripe Dog Collar; Purple - Large (STRIPE-PURPLE/MULTI4-C)
- PETEDGE Guardian Gear Prong Training Collar 2.25 MM/14 In (ZW338 14)
- Sassy Dog Wear Pet Collars