Shop All Pet Leashes & Harnesses
Sassy Dog Wear
Sassy Dog Wear GROOVY DOT GREEN2-L Groovy Dots Dog Leash - Small
Mfr # GROOVY DOT GREEN2-L
Zoro # G703789490
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sassy Dog Wear
- MFR # GROOVY DOT GREEN2-L
- Zoro # G703789490
- UPC # 647336768503
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Our fancy dog leashes are super-strong and made to last. Keep your dog safe and secure with durable, nylon webbing. All of these high quality dog leashes are hand made in the USA.
Specifications- Size: Small
- Wide: 0.75 in.
- Adjusts Size: 4 ft.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUNNERS RELIEF Runner's Relief Therapeutic Poultice 1.75 lb. (4380)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- MTD Chute Asm-Upr 27 (931-04291A)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW4-L 6 ft. Dog Leash; Rainbow - Large (RAINBOW4-L)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- SASSY DOG WEAR Paw Waves Pink Dog Leash Large (PAW WAVE PINK4-L)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- DOGIPARK Bone Leash Post, Powder Coat Finish (7732)
- Sassy Dog Wear Pet Leashes & Harnesses