Sashco Sealants

Sashco Sealants Wood Big Stretch Caulk & Seal 10018 10.5oz


product price: $40.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Exterior and interior use
  • Keeps stable through 10 freeze-thaw cycles
  • Stop-flow plunger prevents waste and mess
  • De-aired for no splats
  • Limited lifetime guarantee
  • 10.5 oz cartridge
  • Wood
  • Length: 2
  • Width: 11.38
  • Height: 2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.