Shop All Safety Goggles
Sas Survival Air Sys
Impact Resistant Safety Goggles, Clear Anti-Fog Lens
Mfr # 5109
Zoro # G4694122
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Size Universal
- Lens Coating Anti-Fog
- Lens Color Clear
- Frame Color Gray
- UV Protection 0.999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Survival Air Sys
- MFR # 5109
- Zoro # G4694122
- UPC # 781311051096
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Lens Coating | Anti-Fog |
Lens Color | Clear |
Frame Color | Gray |
UV Protection | 0.999 |
Item | Impact Resistant Safety Goggles |
Standards | ANSI Z87.1+ |
Description
Flexible Pvc Chemical-Splash Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- MCR SAFETY Glasses, 22 Series Direct Vent, CL UV-AF, Elastic, 36PK (2225)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1810ST)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- HONEYWELL UVEX Safety Goggles, Clear No - Antifog Coating Lens (S364)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- Sas Survival Air Sys Eye Protection