Shop All Disposable Gloves
Sas Safety
Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M, White
Mfr # SA6591-20
Zoro # G401938589
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color White
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA6591-20
- Zoro # G401938589
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Value-Touch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- ZORO SELECT Encl Sign Holder, Wall, 8-1/2x11, Alum/PVC (2RXD8)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- SAS SAFETY Chem Defender Powder-Free Exam Grade Chloroprene - 5 Mil - Large, 50PK (66593)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - 2XL, 100PK (66520)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- Sas Safety Gloves & Hand Protection