Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, 50 PK, Blue
Mfr # 6604-20-XL
Zoro # G209980759
product price: $20.39
/pk 50, $0.41/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6604-20-XL
- Zoro # G209980759
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 12 in |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 14 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Description
Blue; Latex; 14 Mil Thick; 11In Length; Ambidextrous; Powder-Free; Textured Finish; Beaded Cuff; 50 Gloves Per Box.,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Large, 100PK (650-1003)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SA66516)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Black (SAS-66583)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SA6605-20)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (GPNitrileMC)
- Sas Safety Disposable Gloves